18 x 18 x 7/8 in. Equipment Pad Cork and Rubber
18 x 18 x 7/8 in. Equipment Pad Cork and Rubber
Frequently Purchased Together
Product Details
- Withstands 50 psi
- Corrugated on both sides
- Rubber/cork pad
- Ideal for air conditioners, compressors, cooling towers, presses, etc
Specifications
- Allowable Load:
- 50 lbs
- Application:
- Air Conditioning, Compressors, Cooling Tower, Machinery, Refrigeration
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 18 in
- Elbow Degree:
- 90 DD
- Height:
- 7/8 in
- Length:
- 18 in
- Material:
- Cork, Rubber
- Material Type:
- Elastomer
- Origin:
- Global
- Size:
- 18 in x 18 in x 7/8 in
- Thickness:
- 0.875 in
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 18 in