3-3/4 in. Acid Brush with Tin Handle 144 Pack
3-3/4 in. Acid Brush with Tin Handle 144 Pack
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured with electrolyte tin plate and filled with 100% pure stiff horsehair, tied with a steel staple.
- This combination gives lasting qualities when used with heat and acids or other cleaning agents.
- An acid brush is a small disposable multi-purpose brush.
- Horsehair bristle is held in place by staple and is double crimped.
- Inexpensive and easy to use.
- Use for gluing, pasting, soldering or acid application.
Specifications
- Depth:
- 6-1/4 in
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Material:
- Tin
- Origin:
- Domestic
- Package Quantity:
- Pack of 144
- Product Type:
- Acid Brush
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 3/8 in