330 ft. x 5 in. 18 ga Galvanized Hanging Wire
330 ft. x 5 in. 18 ga Galvanized Hanging Wire
Frequently Purchased Together
Product Details
- Unique blend of aramid fibers
- Fillers and a nitrile rubber binder provides improved torque retention and drastically lowered emissions levels
- 18-gauge galvanized on reel
- Media: water, aliphatic hydrocarbons, oils, and gasoline
- Cuts operational costs through reduced: waste, maintenance, stocked inventory, fluid loss, and energy consumption
Specifications
- Coating:
- Galvanized
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Silver
- Depth:
- 5 in
- Elbow Degree:
- 90 DD
- Height:
- 2-1/4 in
- Length:
- 330 ft
- Material:
- Steel
- Origin:
- Global
- Vent Ducted or Ductless:
- Ducted
- Width:
- 5 in
- Wire Gauge (AWG):
- 18 ga