3/4 in. Drain Trap Kit with Brush
3/4 in. Drain Trap Kit with Brush
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easy to install
- Schedule 40 PVC fittings
- Clear PVC
- Built-in switch
- Includes cleaning brush
- Watertight caps included
Specifications
- Depth:
- 14 in
- Diameter:
- 3/4 in
- Elbow Degree:
- 90 DD
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Global
- Vent Ducted or Ductless:
- Ducted
- Width:
- 14 in