3/4 in. Rubber Flexible Elbow

Part #DIV5520  |  Item #1135310  |  Manufacturer Part #5-520

$2.20 EACH
View All Sizes
Quantity

Added to your cart. View Cart

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store
All Sizes
Sizes
Price
Qty
Actions
  • 3/4 in

    Part #DIV5520 | Item #1135310 | Mfr. Part #5-520

    Call for Pricing
    Call for Pricing
    Call us for price
    $2.20 /EACH

    Added to your cart. View Cart

Product Details

Specifications

Clean Bagged: No

End Connection 1: Weldneck

End Connection 2: Weldneck

End Connections: Weldneck

Fitting Size 1: 3/4 in

Fitting Size 2: 3/4 in

Fitting Sizes: 3/4 in

Fitting Type: Straight

Height: 1-1/4 in

Material: Rubber

Origin: Global

Weight: 0.2