3/8 x 3/4 in. Barbed x MPT Nylon Adapter (Pack of 2)
3/8 x 3/4 in. Barbed x MPT Nylon Adapter (Pack of 2)
-
Pick Up: 16 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
- Use these nylon fittings for applications such as water lines, condensate lines and more
- This product is corrosion resistant, durable, lead-free
- 3/8" barb x 3/4" MPT adapter
Specifications
- Application:
- Hot and Cold Water Systems
- Clean Bagged:
- No
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 6 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Barbed
- End Connection 2:
- MIPT
- End Connections:
- Barbed x MIPT
- FM Approved:
- No
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/8 in x 3/4 in
- Fitting Type:
- Adapter, Increasing
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- Nylon
- NSF:
- NSF 14, NSF 51, NSF 61
- NSF Certified:
- Yes
- Origin:
- Domestic
- Package Quantity:
- Pack of 2
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6 in