4-1/4 x 11-1/2 in. Cutter and Organizer
4-1/4 x 11-1/2 in. Cutter and Organizer
Frequently Purchased Together
Product Details
- Withstands corrosive liquids used in metal finishings and process industries
- Ideal sealant for refrigeration, A/C, and process equipment using corrosive chemicals4
Specifications
- Depth:
- 2-13/100 in
- Elbow Degree:
- 90 DD
- Height:
- 13-3/4 in
- Length:
- 4-1/4 in
- Material:
- Plastic
- Origin:
- Domestic
- Product Type:
- Cutter, Organizer
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 1.47 lb
- Width:
- 11-1/2 in