DESCRIPTION

  • 100% interlock construction features one-piece housing which directly locks into band
  • Easy to use
  • Recommended for most applications
  • Spot weld free design

Diversitech 4 7/32 - 4 5/8 in. Micro Hose Clamp

DIVB4H

Manufacturer Part #: B-4H

Fits Pipe Size:

7/32 in - 5/8 in

SPECIFICATIONS

Color Finish
Silver
Fits Pipe Size
7/32 in - 5/8 in
Material
Stainless Steel
Material Type
300
Origin
Domestic
Size
#4

Print