45/5 mfd 370V Dual Round Run Capacitor
45/5 mfd 370V Dual Round Run Capacitor
Package Quantity Info:
EA: 1 IP: 50 CA: 50 PT: 2100-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
- Round, metal can
- Supports two electric motors, such as in large air conditioner or heat pump units
- Energized the entire time the motor is running
- Designed for continuous duty
Specifications
- Capacitor Type:
- Run
- MFD Rating:
- 45/5 mfd
- Material:
- Metal
- Origin:
- Global
- Shape:
- Round
- UL Listed:
- No
- Volts:
- 370V