50 ft. Stranded Shielded
50 ft. Stranded Shielded
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Manufactured in United States
- 50ft. Roll
- Wire and cabling specific for mini-split installation power supply and control circuits
Specifications
- Cable or Wire Type:
- CL3R
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 10-1/2 in
- Length:
- 50 ft
- Origin:
- Domestic
- Type:
- DIV230184
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 10-1/2 in
- Wire Gauge (AWG):
- 18 ga