5/16 x 1/4 in. Copper Extended Tube
5/16 x 1/4 in. Copper Extended Tube
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- May be installed in any position on either high or low side for charging, purging, quick testing or pressure checking
- DiversiTech's access fittings have 1/4" SAE male flare access ports and include a quick seal cap and a stainless and brass special refrigerant valve core
- A convenient low cost port for refrigeration servicing
Specifications
- Depth:
- 5 in
- Diameter:
- 1/4 in
- Diameter - Inside 1:
- 1/4 in
- Diameter - Outside:
- 5/16 in
- Elbow Degree:
- 90 DD
- Height:
- 1/2 in
- Length:
- 5 in
- Material:
- Copper, Stainless Steel, Brass
- Package Quantity:
- Pack of 3
- Product Type:
- Access Fitting
- Vent Ducted or Ductless:
- Ductless