6-3/4 in. Terminal Ring (Pack of 16)
6-3/4 in. Terminal Ring (Pack of 16)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- CSA Certified:
- Yes
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Depth:
- 2/25 in
- Gauge (metal):
- 16 ga
- Height:
- 1/2 in
- Length:
- 6-3/4 in
- Material:
- Plastic
- Material Type:
- Vinyl
- Origin:
- Domestic
- Package Quantity:
- Pack of 16
- UL Listed:
- No
- Width:
- 3-1/4 in