Access Fitting Tee (Pack of 3)
Access Fitting Tee (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The DiversiTech® VTR-24 is a threaded tee for 1/8 in MPT by 1/4 in male flare on run with access on branch.
- Solid brass construction
Specifications
- Depth:
- 5-3/4 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- MPT
- End Connection 2:
- Male Flare
- End Connection 3:
- Male Flare
- End Connections:
- MPT x Male Flare x Male Flare
- Fitting Size 1:
- 1/8 in
- Fitting Size 2:
- 1/4 in
- Fitting Size 3:
- 1/4 in
- Fitting Sizes:
- 1/8 in x 1/4 in x 1/4 in
- Length:
- 1-67/100 in
- Material:
- Brass
- Package Quantity:
- Pack of 3
- Pressure - High:
- 500
- Product Type:
- Tee
- Temperature Range:
- 30 to 400 Deg F
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 0.2 lb
- Width:
- 9-1/2 in