Adjustable Tme Delay On Make with Leads in Black
Adjustable Tme Delay On Make with Leads in Black
Frequently Purchased Together
Product Details
- Adjusts from 6 seconds to 8 minutes.
- Works with 24, 120 or 240 VAC control circuits.
- Ideal for random starting of multiple units.
- Conformal coated circuitry protects against moisture and shock.
- Solid state with quick disconnect terminals.
- Mounts with one self-tapping screw.
- Two wire hookup for easy installation.
- Supports up to 1.5 Amps.
- Works with anticipator type thermostats.
- UR recognized for USA and Canada.
Specifications
- AMP:
- 1.5
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Depth:
- 5-1/4 in
- Elbow Degree:
- 90 DD
- Length:
- 5-1/4 in
- Origin:
- Global
- UL Listed:
- Yes
- Vent Ducted or Ductless:
- Ducted
- Volts:
- 120/240V
- Width:
- 3 in