30 in. Condensate Drain Pan
Asurity™ 30 in. Condensate Drain Pan
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- EVA™ pads increase available drain line pitch, minimize sound and vibration
- Durable, lightweight pan is 80% thicker than a standard drain pan
- Complete kit for easier installation including a CC-1 safety overflow switch, six EVA™ pads and 3/4 in PVC male adapter
- Heavy-duty reinforced construction for long term performance
- Heat and cold resistant, meets structural and temperature requirements for attic installations
Documents
Specifications
- ASTM:
- ASTM 638, ASTM 648, ASTM 790
- Collection:
- Asurity™
- Color Finish Name:
- Black
- Length:
- 30 in
- Material:
- Plastic
- Material Type:
- ABS
- Width:
- 60 in