10 oz. Contact and Circuit Board Cleaner
CBC II™ 10 oz. Contact and Circuit Board Cleaner
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Helps restore performance of electronics and sensors.
- Nonconductive, nonflammable aerosol spray dissolves grease, oil, dirt, and wax.
- A plastic safe, non-flammable electronic contact and circuit board cleaner.
- No harsh fumes or odors.
- The cleaner is quick drying and will not leave behind residue.
Documents
Specifications
- Application:
- Electronics
- Collection:
- CBC II™
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 7-3/4 in
- Dilution Rate:
- Ready to Use
- Elbow Degree:
- 90 DD
- Maximum Temperature:
- 120
- Origin:
- Domestic
- Product Type:
- Cleaner
- Size:
- 10 oz
- Width:
- 7-3/4 in