24 in. x 36 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey
CladLite® 24 in. x 36 in. x 3 in. Steel-Reinforced Concrete & Foam Equipment Pad - Grey
Frequently Purchased Together
Product Details
- Made of UV resistant PVC material to resist the elements and provide lasting protection
- Paintable
- 80% lighter than solid concrete for easier installation and handling
- Lightweight, durable, and optimized for HVAC outdoor unit weights
- EPS foam core
- Continuous steel reinforcement
- Concrete gray color
- Unaffected by UV exposure or extreme weather
- Drillable for securing unit (1/4 x 1-1/4 in Tapcon® recommended)
Documents
Specifications
- Collection:
- CladLite®
- Color Finish Category:
- Whites
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 24 in
- Material:
- Concrete, Foam, Steel
- Material Type:
- Expanded Polystyrene
- Size:
- 24 in x 36 in x 3 in
- Thickness:
- 3 in
- Width:
- 36 in