230V Mini-Split Condensate Pump
CP Series 230V Mini-Split Condensate Pump
Frequently Purchased Together
Product Details
Documents
Specifications
- AMP:
- 5
- Collection:
- CP Series
- Depth:
- 5-1/2 in
- Elbow Degree:
- 90 DD
- Length:
- 5-1/2 in
- Maximum Temperature:
- 113
- Vent Ducted or Ductless:
- Ductless
- Volts:
- 230V