48 x 36 x 3 in. Equipment Pad Plastic
E Lite® 48 x 36 x 3 in. Equipment Pad Plastic
Frequently Purchased Together
Product Details
- Drillable for securing unit
- Uniform ribbing transfers load evenly
- Lightweight, yet rugged
- Spray mounts on right or left
- WF = with 1/2" I.P.S. adapters
- Matching finish spray/dispenser
- Subtle texture resists unit slide
- Unaffected by UV or weather
- Lever handle with red/blue handle indicators
- Quick-Snap® installation features quick connect spray hoses
Documents
Specifications
- Collection:
- E Lite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Plastic
- Origin:
- Domestic
- Size:
- 36 in x 48 in x 3 in
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in