48 x 36 x 3 in. Equipment Pad Plastic and Rubber
EcoPad™ 48 x 36 x 3 in. Equipment Pad Plastic and Rubber
Frequently Purchased Together
Product Details
- Eco Pad is injection molded from polypropylene, creating a pad that is lightweight, but durable. It is constructed with generous ribbing for optimum strength and self leveling ground support.
- Eco Pad® is environmentally friendly, made from 98% recycled plastic
- The Eco Pad® EP3648-3 is a 36x48x3 in black plastic pad designed as a mounting base for condenser equipment. It is made with 98% recycled, UV inhibited material resulting in an environmentally friendly, weather resistant equipment pad.
- Eco Pad® is made from plastic (polypropylene), resulting in a pad that is lightweight and durable
Specifications
- ASTM:
- ASTM C-67, ASTM D-2299
- Allowable Load:
- 518 lbs
- Application:
- HVAC Units
- Collection:
- EcoPad™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Height:
- 3 in
- Length:
- 48 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Size:
- 48 in x 36 in x 3 in
- Temperature Range:
- -48 to 180 Deg F
- Thickness:
- 3 in
- Vent Ducted or Ductless:
- Ducted
- Weight:
- 36 lb
- Width:
- 36 in