36 x 42 x 3 in. Equipment Pad Concrete

You last purchased this on
 
DiversiTech®

HunkLite 36 x 42 x 3 in. Equipment Pad Concrete

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

HunkLite 36 x 42 x 3 in. Equipment Pad Concrete

  • Fast #
  • Part #DIVL36423
  • Item #3351963
  • Manufacturer Part #L3642-3
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Constructed of high strength, lightweight concrete with additional 9 gauge steel reinforcement
  • Features a non-skid surface with a hollow bottom and rib supports to remove weight and add strength
  • HunkLite equipment pads by DiversiTech are specifically designed for local markets
  • Non-skid surface
  • Environment friendly - made from 15% recycled material
  • Rated for 125lbs per square foot and will support anchors
  • Lightweight concrete - 18% lighter than conventional concrete
  • No buoyancy - ideal for coastal regions
  • Unaffected by water, soil, fungus, bacteria, UV exposure or extreme weather
  • Requires Certification

Documents


Specifications

Collection:
HunkLite
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
3 in
Length:
36 in
Material:
Concrete
Origin:
Domestic
Size:
36 in x 42 in x 3 in
Thickness:
3 in
Vent Ducted or Ductless:
Ducted
Width:
42 in