Insulated Spade Term 16-14 AWG 8 Studding 16
Insulated Spade Term 16-14 AWG 8 Studding 16
Frequently Purchased Together
Product Details
- Insulated spade terminal
- Wire range 16-14, stud #8
Specifications
- Color Finish Category:
- Blues
- Color Finish Name:
- Blue
- Depth:
- 6-1/2 in
- Material:
- Plastic
- Origin:
- Domestic
- Package Quantity:
- Pack of 16
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6-1/2 in
- Wire Gauge (AWG):
- 16 ga