4 oz. Rust Breaker
Rust Breaker 4 oz. Rust Breaker
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Use on cars, trucks, trailers, tractors, farm machinery, appliances, washing machines, plumbing, water pumps, fishing reels, power tools, gardening equipment, etc
- Packaged in a handy telescoping spout applicator
- Quickly loosens rusted bolts, screws, shafts, piping, and all types of "frozen" connections and assemblies
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Rust Breaker
- Color Finish Category:
- Clear
- Color Finish Name:
- Clear
- Depth:
- 1-3/4 in
- Elbow Degree:
- 90 DD
- Maximum Temperature:
- 350
- NSF Certified:
- No
- Origin:
- Domestic
- Product Type:
- Rust Breaker
- Size:
- 4 oz
- Vent Ducted or Ductless:
- Ducted/Ductless