Slip-On Connector 12-10W Ins
Slip-On Connector 12-10W Ins
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Wire range 12-10
Specifications
- Depth:
- 6-2/5 in
- Elbow Degree:
- 90 DD
- End Connection 1:
- Male
- End Connections:
- Male
- Material:
- Plastic
- Material Type:
- Nylon, Vinyl
- Origin:
- Domestic
- Thickness:
- 0.25 in
- UL Listed:
- No
- Vent Ducted or Ductless:
- Ducted/Ductless
- Width:
- 6-2/5 in
- Wire Gauge (AWG):
- 12 ga - 10 ga