9-21/25 x 6 in. Line Set Cover System Stainless Steel in Natural
SpeediChannel® 9-21/25 x 6 in. Line Set Cover System Stainless Steel in Natural
Frequently Purchased Together
Product Details
- 90° long radius flat bends are used to route the SpeediChannel™ around an obstacle.
- The long radius of the elbow allows a gentle bending radius on the copper line set.
- SpeediChannel® is the perfect universal installation system - combining high quality resins in a paintable natural color easily adapted to any colored mounting.
- Individually packaged complete with stainless steel screws that will not rust.
- UV resistant.
- The original natural color blends well with almost any wall construction aesthetic.
- SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation.
Documents
Specifications
- Collection:
- SpeediChannel®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 6-1/4 in
- Elbow Degree:
- 90 DD
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Height:
- 3-9/25 in
- Length:
- 9-21/25 in
- Material:
- Stainless Steel
- Origin:
- Global
- Vent Ducted or Ductless:
- Ductless
- Width:
- 6-3/25 in