• Cart

DESCRIPTION

  • SpeediClip™ simply slides into place on a railing molding into the inside of the SpeediChannel™ allowing for single person installation
  • Stainless steel screws will not rust
  • The SpeediChannel™ is paintable and can be easily customized to any wall construction
  • The original natural color blends well with almost any wall construction aesthetic and is UV resistant

Diversitech SpeediClip™ 50 Pack Plastic Line Set Cover Clip

DIV230DCLIP

Material:

Plastic

SPECIFICATIONS

Collection
SpeediClip™
Color Finish
Natural
Color Finish Category
Neutrals
Material
Plastic
Material Type
PVC
Origin
Domestic
Package Quantity
Pack of 50

$24.62
per PACK
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment