String Knit Glove Lg
String Knit Glove Lg
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Documents
Specifications
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Natural
- Depth:
- 9 in
- Elbow Degree:
- 90 DD
- Glove Type:
- String Knit
- Material:
- Cotton
- Type:
- DIV5401050