8 in. Nylon Super Comb in Orange
SuperComb 8 in. Nylon Super Comb in Orange
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Easier to grip fin tool
- Straightens 50% more fins in one stroke
- SuperComb
- Size: 8 & 10
- Color coded
- Strong, durable, heavy duty nylon
Specifications
- Collection:
- SuperComb
- Color Finish Category:
- Oranges
- Color Finish Name:
- Orange
- Handle Material:
- Nylon
- Length:
- 7-1/2 in
- Material:
- Plastic
- Material Type:
- Nylon
- Origin:
- Global
- Package Quantity:
- Box of 6
- Size:
- 8/10 fpi
- Width:
- 2-1/4 in