36 in x 48 in x 3 in Equipment Pad 125 lbs 3 in Plastic and Rubber
The Black Pad® 36 in x 48 in x 3 in Equipment Pad 125 lbs 3 in Plastic and Rubber
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Extremely durable, yet lightweight
- UV resistant, unaffected by weather
- No cracking and less breakage than concrete
- Drillable for securing equipment
- Uniform ribbing transfers load evenly
- Textured surface prevents equipment slippage
- Outer edges have rounded corners with double thick walls
- Generous ribbing for optimum, self-leveling ground support
- Black color
- Made of recycled material
Documents
Specifications
- Allowable Load:
- 125 lbs
- Collection:
- The Black Pad®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Elbow Degree:
- 90 DD
- Height:
- 3 in
- Length:
- 36 in
- Material:
- Plastic, Rubber
- Material Type:
- Polypropylene
- Origin:
- Domestic
- Size:
- 36 in x 48 in x 3 in
- Vent Ducted or Ductless:
- Ducted
- Width:
- 48 in