45 x 58 x 4 in. Equipment Pad Concrete and Plastic

You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 45 x 58 x 4 in. Equipment Pad Concrete and Plastic

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

The Hurricane Pad™ 45 x 58 x 4 in. Equipment Pad Concrete and Plastic

  • Fast #
  • Part #DIVH45584
  • Item #3352767
  • Manufacturer Part #H4558-4
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Designed with steel reinforcement to add strength and stability to the pad.
  • The Hurricane Pad™ will not float like some other pads and stays in place even during extreme rainfall or flooding.
  • Designed specifically for the hurricane prone regions of Florida and the Gulf Coast, The Hurricane Pad™ meets stringent local code requirements for wind resistance. Heavier than a normal pad, this 4” pad provides sufficient weight to meet local code.
  • The Hurricane Pad™ is designed for installations up to 130 MPH.
  • Due to their extreme weight, standard freight terms for The Hurricane Pad MD only apply for shipment to FL, GA, & AL.
  • Does not absorb water like some other pads which maintains the structural integrity of the pad and keeps it in place to protect the equipment.
  • Uses standard Tapcon screws and does not need special inserts to securely attach to the equipment.
  • Requires Certification

Specifications

Allowable Load:
1140 lbs
Collection:
The Hurricane Pad™
Color Finish Category:
Greys
Color Finish Name:
Grey
Height:
4 in
Length:
45 in
Material:
Concrete, Plastic
Material Type:
Polypropylene
Origin:
Domestic
Size:
45 in x 58 in x 4 in
Thickness:
4 in
Vent Ducted or Ductless:
Ducted
Width:
58 in