Two Component Insulated Polyurethane Foam Sealant in Pale Amber

You last purchased this on
 
DiversiTech®

Two Component Insulated Polyurethane Foam Sealant in Pale Amber

This product requires certification to purchase.
Brand image
You last purchased this on
 
DiversiTech®

Two Component Insulated Polyurethane Foam Sealant in Pale Amber

  • Fast #
  • Part #DIV10012
  • Item #1673010
  • Manufacturer Part #10012
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Rapid chemical cure
  • Tack free in 2 minutes, fully cured in 20 minutes
  • Two component closed cell expanding polyurethane foam sealant for cavity filling, surface coating and insulation applications
  • Kits include dispensing nozzles, hose and flow control mechanism
  • Non toxic when cured
  • Paint to protect from UV exposure
  • Spray coat and insulate tanks, pipes, tubs and panels
  • Use for insulation repairs in refrigerated enclosures
  • Requires Certification

Documents


Specifications

Application:
Insulated
Color Finish Category:
Oranges
Color Finish Name:
Pale Amber
Depth:
12 in
FM Approved:
No
Material:
Plastic
Material Type:
Polyurethane Foam
NSF Certified:
No
Product Type:
Foam Sealant
SCAQMD Compliant:
No
UL Listed:
Yes