• Cart

DESCRIPTION

  • Currently these locales include most of Southern California, portions of Washington, and portions of Oregon.
  • Required nearly exclusively in Southern California, the UltraLite® pad is available for compliance with strict attachment provisions detailed in earthquake prone local building codes.
  • The UltraLite® lightweight concrete pad literally installs in seconds while providing a solid foundation for the condensing unit.
  • The Ultralite® lightweight concrete pad is specifically engineered to have long-term exterior weather resistance.
  • The Ultralite® pad performs extraordinarily well under strict testing criteria, it does not craze, soften, or delaminate.
  • The engineered polystyrene core in the UltraLite® lightweight concrete pad absorbs and dampens vibration associated with normal operation of a condensing unit.
  • The textured surface of the UltraLite® prevents equipment sliding and is resistant to heating caused by the compressor.
  • UltraLite® earthquake code compliant pads are only available for sale in regions where local codes mandate installation of pads with these particular characteristics.

Diversitech UltraLite® 36 x 36 x 3 in. Ultralite Pad

DIVUC36363CA

Height:

3 in

SPECIFICATIONS

Allowable Load
1547 lbs
Collection
UltraLite®
Color Finish
Grey
Color Finish Category
Greys
Height
3 in
Length
36 in
Material
Concrete, Plastic
Material Type
Polystyrene
Origin
Domestic
Width
36 in

$116.5
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment