• Cart

DESCRIPTION

  • Absorbs and dampens vibration associated with normal operation of a condensing unit
  • Flame resistant
  • Freeze/thaw resistant
  • Installs in seconds while providing a solid foundation for the condensing unit
  • Not subject to ultraviolet degradation or weathering discoloration
  • One of the lightest equipment mounting products available today
  • Specifically engineered for long term exterior weather resistance

Diversitech UltraLite® 36 x 42 x 3 in. Ultralite Pad

DIVUC36423

Height:

3 in

SPECIFICATIONS

Collection
UltraLite®
Color Finish
Grey
Color Finish Category
Greys
Height
3 in
Length
36 in
Material
Concrete, Plastic
Material Type
Polystyrene
Origin
Domestic
Width
42 in

$118.88
EACH
  • QUANTITY

0 item(s) added to Cart Checkout Now
SHIPPING INFORMATION

Available for immediate shipment