52 x 60 x 3 in. Equipment Pad Concrete and Plastic
UltraLite® 52 x 60 x 3 in. Equipment Pad Concrete and Plastic
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Specifically engineered for long term exterior weather resistance
- Installs in seconds while providing a solid foundation for the condensing unit
- One of the lightest equipment mounting products available today
- Freeze/thaw resistant
- Flame resistant
- Absorbs and dampens vibration associated with normal operation of a condensing unit
- Not subject to ultraviolet degradation or weathering discoloration
Specifications
- Allowable Load:
- 109 lbs
- Collection:
- UltraLite®
- Color Finish Category:
- Greys
- Color Finish Name:
- Grey
- Length:
- 52 in
- Material:
- Concrete, Plastic
- Material Type:
- Polystyrene
- Origin:
- Domestic
- Size:
- 52 in x 60 in x 3 in
- Thickness:
- 3 in
- Width:
- 60 in