12 oz. Paper Hot Cup in White (Case of 50)
Pathways™ 12 oz. Paper Hot Cup in White (Case of 50)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Capacity:
- 12 oz
- Coating:
- Polyethylene
- Collection:
- Pathways™
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Material:
- Paper
- Package Quantity:
- Case of 50
- Weight:
- 1 lb