8-5/8 in. Paper Plate in White (Case of 500)
8-5/8 in. Paper Plate in White (Case of 500)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Great for lightweight meals
- Easy to Maintain: High-capacity 115-ft towel rolls last longer, requiring less maintenance and minimizing refill frequency. Choose between two towel lengths, 11" or 14".
- Made from clay-coated paper
- Meets Sustainable Forestry Initiative (SFI®) certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Recyclable and compostable1; these plates may be recycled if you have access to a recycler that accepts paper products containing food residue. May be processed in commercial composting facilities. Such facilities may not be available in your area. Product contains approximately 91% compostable cellulose fiber by weight.
- Mardi Gras plates meet the Sustainable Forestry Initiative® (SFI®) Certification standards. SFI is a registered trademark owned by Sustainable Forestry Initiative, Inc. www.sfiprogram.org.
- Inventory Efficiency: Roll towels fit both automated and mechanical dispensers, and are available in 3-roll packs (for those with limited storage) and 6-roll packs.
- Hygienic: Motion activation for hands-free operation helps improve hygiene.
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Diameter:
- 8-5/8 in
- Height:
- 9-3/8 in
- Length:
- 17-813/1000 in
- Material:
- Paper
- Package Quantity:
- Case of 500
- Weight:
- 12.227 lb
- Width:
- 8-63/1000 in