20 oz. Heavy Duty Paper Bowl
Ultra® Pathways® 20 oz. Heavy Duty Paper Bowl
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Compact, low-stacking shape saves storage space versus molded fiber and foam plates
- Perfect for larger portions of all your favorite foods
- Heavyweight and extra strong
- Capacity: 20 ounces
- Recyclable and compostable
- Meets Sustainable Forestry Initiative (SFI®) certification standards
- Features our upscale product design, Pathways® which is based on nature's beauty
- Reduce messes with the Soak-Proof Shield® which helps keep grease from seeping through
Specifications
- Capacity:
- 20 oz
- Collection:
- Ultra® Pathways®
- EPA Compliant:
- No
- EcoLogo Certified:
- No
- FSC Certified:
- No
- Green Seal Certified:
- No
- Material:
- Paper
- Package Quantity:
- Case of 500
- Product Type:
- Bowl