1/4 in. MNPT Iron Coupling
1/4 in. MNPT Iron Coupling
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Iron
- Pressure - Maximum:
- 150 psi