1/8 in. Steel Conical Muffler
1/8 in. Steel Conical Muffler
Frequently Purchased Together
Product Details
Specifications
- End Connection 1:
- MNPT
- End Connections:
- MNPT
- Fitting Size 1:
- 1/8 in
- Fitting Sizes:
- 1/8 in
- Length:
- 1-1/8 in
- Material:
- Plated Steel
- Maximum Temperature:
- 300
- Pressure - Maximum:
- 300 psi