1-1/2 in. NST Brass Straight Nozzle
1-1/2 in. NST Brass Straight Nozzle
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- For use with water only
- Orifice Size 1/2 in
Documents
Specifications
- Application:
- Water
- Color Finish Category:
- Silver Tones
- Color Finish Name:
- Satin
- End Connection 1:
- NST
- End Connections:
- NST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- GSA Approved:
- No
- Length:
- 10 in
- Material:
- Brass
- Maximum Temperature:
- 70
- NSF Certified:
- No
- Pressure - Maximum:
- 100 psi
- Type:
- Nozzle
- Weight:
- 0.93 lb