1-1/2 in. FNPT x MNPSH Cast Brass Hex Nipple
1-1/2 in. FNPT x MNPSH Cast Brass Hex Nipple
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Reduce installation time by 1/3
- No glues, fluxes or solder needed
- Features female-to-male hex nipples made of brass
- Reduces material cost and storage
Specifications
- End Connection 1:
- FPT
- End Connection 2:
- MPT
- End Connections:
- FPT x MPT
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight, Nipple
- Material:
- Cast Brass
- Origin:
- Domestic