1-1/2 in. NPSH Brass Industrial Fog Nozzle

Part #DBFN150  |  Item #1317011  |  Manufacturer Part #BFN150

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

End Connection 1: NPSH

End Connections: NPSH

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Flow Rate: 85 gpm

Material: Brass

Maximum Pressure: 175 psi

Type: DBFN150