1-1/2 in. NPSH Brass Plain Hose Nozzle in Satin

Part #DBN15  |  Item #7009471  |  Manufacturer Part #BN15

Fitting Sizes:

1-1/2 in

Added to your cart. View Cart
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Brass straight nozzles

Specifications

Color Finish: Satin

Color Finish Category: Stainless Steel

End Connection 1: FNPSH

End Connections: FNPSH

FM Approved: No

Fitting Size 1: 1-1/2 in

Fitting Size 2: 1-1/2 in

Fitting Sizes: 1-1/2 in

Length: 10 in

Material: Brass

Maximum Pressure: 100 psi