1-1/2 x 1-1/2 in. NST x FNST Double Female Swivel
1-1/2 x 1-1/2 in. NST x FNST Double Female Swivel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pin lug Construction
Documents
Specifications
- End Connection 1:
- FNST
- End Connection 2:
- FNST
- End Connections:
- FNST
- FM Approved:
- No
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Fitting Type:
- Straight
- Height:
- 3-1/8 in
- Length:
- 2-7/16 in
- Material:
- Cast Brass
- Product Type:
- Adapter, Pin Lug, Swivel
- UL Listed:
- No
- Weight:
- 1.345 lb