1 in. MPT Nylon Hex Head Drain Plug
1 in. MPT Nylon Hex Head Drain Plug
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Application:
- Drainage
- Clean Bagged:
- No
- End Connection 1:
- MPT
- End Connections:
- MPT
- FM Approved:
- No
- Fitting Size 1:
- 1 in
- Fitting Sizes:
- 1 in
- Fitting Type:
- Plug
- Material:
- Plastic
- Material Type:
- Nylon
- NSF Certified:
- No