13/16 - 1-1/2 in. Stainless Steel Hose Clamp

You last purchased this on
 
Dixon Valve & Coupling

13/16 - 1-1/2 in. Stainless Steel Hose Clamp

This product requires certification to purchase.
Brand image
You last purchased this on
 
Dixon Valve & Coupling

13/16 - 1-1/2 in. Stainless Steel Hose Clamp

  • Fast #
  • Part #DHSS16
  • Item #1316866
  • Manufacturer Part #HSS16
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Four piece construction
  • Clamp meets SAEJ1508 which supersedes Mil Spec WW-C-440B
  • Hose OD: 52/64 inch to 1-32/64 inch
  • Maximum recommended torque 50 in lbs.
  • Screw design: 5/16 inch slotted hex head
  • Requires Certification

Documents


Specifications

Fits Pipe Size:
13/16 in - 1-1/2 in
Material:
Stainless Steel
Material Type:
300
Product Type:
Worm Gear Clamp
Torque (In-Lbs):
50 in-lbs
Weight:
0.045 lb
Width:
1/2 in