2-1/2 in. 60 psi Standard Dry Gauge Lower Mount
2-1/2 in. 60 psi Standard Dry Gauge Lower Mount
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
Specifications
- ASME:
- ASME B40.1 Grade B
- CE Approved:
- No
- Diameter:
- 2-1/2 in
- Fitting Size 1:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- Material:
- Plastic
- Material Type:
- ABS
- NSF Certified:
- No
- Pressure - High:
- 60
- Pressure - Low:
- 0
- Weight:
- 0.23 lb