2-1/2 in. FNYC x 1 in. MNPT Brass Hydrant Adapter Pin Lug
2-1/2 in. FNYC x 1 in. MNPT Brass Hydrant Adapter Pin Lug
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Pin lug
- Other configurations are also available, consult Dixon® for information
- Female x male reducers
- NYC thread = 3.00 x 8 TPI
Documents
Specifications
- End Connection 1:
- FNYFD
- End Connection 2:
- MNPT
- End Connections:
- FNYFD x MNPT
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Cast Brass
- Product Type:
- Pin Lug
- UL Listed:
- No
- Weight:
- 1.43 lb