2-1/2 in. Male x MNPT Aluminum Adapter
2-1/2 in. Male x MNPT Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Documents
Specifications
- Application:
- Liquid
- End Connection 1:
- Male
- End Connection 2:
- MNPT
- End Connections:
- Male x MNPT
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Sizes:
- 2-1/2 in
- Fitting Type:
- Straight
- Length:
- 3-15/16 in
- Material:
- Aluminum
- Material Type:
- A380
- Pressure - High:
- 150
- Temperature Range:
- Up to 70 Deg F
- Weight:
- 0.87 lb
- Width:
- 3-29/32 in