2 in. Adapter x Flanged Aluminum Adapter
2 in. Adapter x Flanged Aluminum Adapter
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
- Flanges are designed to mate with 150# flange
- Same bolt hole pattern as an ANSI 150 lb. flange
- Adapter makes for simple and fast way of connecting and disconnecting
- Stainless steel flanges are raised face
- Made from lightweight 356T6 aluminum
- Flanges are flat faced
Documents
Specifications
- Application:
- Liquid
- Clean Bagged:
- No
- Diameter:
- 6 in
- End Connection 1:
- Adapter
- End Connection 2:
- Flanged
- End Connections:
- Adapter x Flanged
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Fitting Type:
- Adapter, Cam and Groove, Straight
- Flange Type:
- Flat Face
- Height:
- 3/4 in
- Length:
- 3-43/64 in
- Material:
- Aluminum
- Material Type:
- 356T6
- Origin:
- Global
- Pressure - High:
- 250
- Pressure Class:
- 150#
- Temperature Range:
- Up to 70 Deg F
- Thickness:
- 0.75 in
- UL Listed:
- No
- Weight:
- 2.26 lb